Shop All Pilot and Ignitor Components
Hydrotherm
Pilot Assemblypilot Assembly Lp Q348
Mfr # BM-8016
Zoro # G3207430
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- Product Type Pilot Assembly
- Flame Sensor Included Flame Sensor Not Included
- Includes Thermocouple Thermocouple Not Included
- Includes Ignitor Ignitor Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrotherm
- MFR # BM-8016
- Zoro # G3207430
- UPC # 00013263415313
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Details
Gas Type | LP |
Item | Pilot Assembly |
Product Type | Pilot Assembly |
Flame Sensor Included | Flame Sensor Not Included |
Includes Thermocouple | Thermocouple Not Included |
Includes Ignitor | Ignitor Included |
Includes Thermopile | Thermopile Not Included |
Flame Pattern Type | 25 Degrees Left |
Replacement Type | OEM |
Compatible with Brand | Hydrotherm |
Description
Pilot Assembly, Replacement Type OEM, Product Type Pilot Assembly, For Fuel Type Not Applicable, Flame Pattern Type 25 Degrees Left, Lead Length Not Applicable, Tip Style Not Applicable, Compatible with Brand Hydrotherm, Compatible with Series Not Applicable, Includes Thermocouple Thermocouple Not Included, Includes Thermopile Thermopile Not Included, OEM Replacement Part Number Not Applicable, Compatible Components Not Applicable, Includes Ignitor Ignitor Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Kuhl® Mount Kit, 2-1/2 in. Depth, Metal/Plastic (KWIKLB)
- DUCTMATE Round Gasketed Coupler, 13 in Duct Dia, Metal, 24 GA, 13 in W, 42" L, 13" H (GRLABQS13GA)
- DAYTON Standard-Duty Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 12,600 CFM (3PEH2)
- ROBERTSHAW Electric t Thermostat Commercial (5300-653)
- HYDROTHERM Pilot Assemblyelectrode (04-1343)
- WHITE-RODGERS 767A-373 Hot Surface Ignitor (767A-373)
- A.O. SMITH 9003542005 Kit Fv Pilot 190 Deg (9003542005)
- RESIDEO Honeywell Electronic Oil Primary W/ 15 Sec Timing R7284U1004 (R7284U1004)
- ROBERTSHAW 41-203 Mb255887 Norton Oven (41-203)
- THE OUTDOOR PLUS Low Voltage Electronic Ignition - 12V - High Capacity - Replacement Only (TOP-500EIS-300-12-H)
- CARLIN 5020002S 50200 Primary (5020002S)
- Hydrotherm Pilot and Ignitor Components