Shop All Water Filter Cartridges
Hydroscientific
Jumbo Filter Cartridges for HBCJ/SC Housings 100 Micron, 7-3/4"x19-1/2"
Mfr # HSC-90-100
Zoro # G1816839
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Water Treatment & Filtration
- For Use With Water Treatment & Filtration
- Height 8
- Color Red
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydroscientific
- MFR # HSC-90-100
- Zoro # G1816839
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 8 |
Length | 12 |
Width | 8 |
Details
Application | Water Treatment & Filtration |
For Use With | Water Treatment & Filtration |
Color | Red |
Material | ABS |
Features | PLEATED JUMBO CARTRIDGESÂ are high flow performance cartridges designed to meet and exceed operational requirements in high flow applications. Their 100% Polyester material is ideal for almost every application where a rugged, cleanable and reusable cartridge is required. |
Description
100 Micron, 100 GPM Max. / 140 Degrees F Max. / 7 3/4" x 19 1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 1/2" MIP x 1/2" MIP x 36" (G71142)
- MABIS Mabis 641-2571-0000 Standard Hinged Toilet Seat (641-2571-0000)
- OLYMPIA FAUCETS Cartridge Unit-Hot (OP-340006H)
- ZORO SELECT 5/16" Compression x MNPT Low Lead Brass Connector (700068-0504)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 50 Micron, 7-3/4x30-3/4" (HSC-170-50)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 10 Micron, 7-3/4"x30-3/4" (HSC-170-10)
- HYDROSCIENTIFIC HYDRONIX NSF CARBON BLOCK FILTER 4.5 X 20 , 5M, 6PK (CB-45-2005-C6)
- PARKER String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (T10R10A)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV927072 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6293)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-J300-2p-16905)
- PENTAIR/OMNIFILTER 25Sediment Cartridge HeavyDuty10", 25Micron, (RS24-SS2-S18)
- Hydroscientific Water Filter Cartridges