Shop All Water Filter Cartridges
Hydroscientific
Jumbo Filter Cartridges for HBCJ/SC Housings 10 Micron, 7-3/4"x9-5/8"
Mfr # HSC-40-10
Zoro # G1816741
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Water Treatment & Filtration
- For Use With Water Treatment & Filtration
- Color White
- Length 10
- Material Pleated Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydroscientific
- MFR # HSC-40-10
- Zoro # G1816741
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Length | 10 |
Width | 8 |
Details
Application | Water Treatment & Filtration |
For Use With | Water Treatment & Filtration |
Color | White |
Material | Pleated Poly |
Features | PLEATED JUMBO CARTRIDGESÂ are high flow performance cartridges designed to meet and exceed operational requirements in high flow applications. Their 100% Polyester material is ideal for almost every application where a rugged, cleanable and reusable cartridge is required. |
Description
10 Micron, 50 GPM Max. / 140 Degrees F Max. / 7 3/4" x 9 5/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Tong Style, 5/8"Rod Size (500104229)
- ALLPOINTS Basket Drain Assy (321621)
- TOTO Push Rod For In Wall Tank Wt17 4M (THU608)
- NIBCO 1/8" NOM C x 1/4" MNPT Copper Reducing Adapter (604R 1/8x1/4)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 50 Micron, 7-3/4x30-3/4" (HSC-170-50)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 10 Micron, 7-3/4"x30-3/4" (HSC-170-10)
- HYDROSCIENTIFIC HYDRONIX NSF CARBON BLOCK FILTER 4.5 X 20 , 5M, 6PK (CB-45-2005-C6)
- AMERICAN FILTER CO AFC Brand AFC-RF-L2, Compatible to LG LT600P Refrigerator Water Filters (1PK) Made by AFC (LT600P-AFC-RF-L2-1-69713)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-420-2p-4565)
- PENTAIR/OMNIFILTER Standard Sediment Cartridge 10", Single Pack (RSI-SS6-S18)
- COMMERCIAL WATER DISTRIBUTING Replacement Brand Refrigerator Filter for GE GSWF (CO82520)
- Hydroscientific Water Filter Cartridges