Shop All Water Filter Cartridges
Hydroscientific
Jumbo Filter Cartridges for HBCJ/SC Housings 10 Micron, 7-3/4"x30-3/4"
Mfr # HSC-170-10
Zoro # G1816732
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Water Treatment & Filtration
- For Use With Water Treatment & Filtration
- Color White
- Length 30
- Material Pleated Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydroscientific
- MFR # HSC-170-10
- Zoro # G1816732
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Length | 30 |
Width | 8 |
Details
Application | Water Treatment & Filtration |
For Use With | Water Treatment & Filtration |
Color | White |
Material | Pleated Poly |
Features | PLEATED JUMBO CARTRIDGESÂ are high flow performance cartridges designed to meet and exceed operational requirements in high flow applications. Their 100% Polyester material is ideal for almost every application where a rugged, cleanable and reusable cartridge is required. |
Description
10 Micron, 150 GPM Max. / 140 Degrees F Max. / 7 3/4" x 30 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, Chrome, Single Lever (94740)
- ASCO Rebuild Kit, for 4NWZ8 (323471)
- ASCO Rebuild Kit For 8353E038 (222641)
- LEGEND VALVE 1 " X 1/2 " GALV. HEX BUSHING (352-612C)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 50 Micron, 7-3/4x30-3/4" (HSC-170-50)
- HYDROSCIENTIFIC HYDRONIX NSF CARBON BLOCK FILTER 4.5 X 20 , 5M, 6PK (CB-45-2005-C6)
- PARKER String Wound Filter Cartridge, 10 gpm, 50 Micron, 4-1/2" O.D., 20 in H, 6 PK (T11R20-4-45A)
- AMERICAN FILTER CO 4 H, 4 PK (ADQ74793502-AFC-RF-L8-4-93717)
- FLUIDRA USA Single Housing O-Ring (AST773R1520035)
- SWIFT GREEN FILTERS SGF-2000 Rx Replacement Water Filter for Insinkerator F-2000 (SGF-2000 Rx)
- AMERICAN FILTER CO 6 H, 8 PK (WF3CB-AFC-RF-E2-8-92463)
- Hydroscientific Water Filter Cartridges