Shop All Filter Housings
Hydroscientific
304SS Filter Housing w/Band Clamp, 90 SqFt Media, 100GPM Max
Mfr # HBCJ90
Zoro # G1816784
product price: $1,674.99
/ea
Free Shipping & Returns
$1,674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Color Stainless Steel
- Application Water Treatment & Filtration
- For Use With Water Treatment & Filtration
- Features HBCJ Series Jumbo 304 SS Filter Housing with Band Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydroscientific
- MFR # HBCJ90
- Zoro # G1816784
- Country of Origin United States
- Category Filter Housings
Details
Housing Material | Stainless Steel |
Color | Stainless Steel |
Application | Water Treatment & Filtration |
For Use With | Water Treatment & Filtration |
Features | HBCJ Series Jumbo 304 SS Filter Housing with Band Clamp |
Description
w/Band Clamp, 90 SqFt Media, 100GPM Max, 2"FNPT Ports, 1"FNPT Drain, No Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 3/8" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 3/8)
- GUARDIAN EQUIPMENT Fs Plus Spray Head Assembly (AP470-110R)
- DIAMOND CRYSTAL Water Softener, Sodium Chloride, 50lb. (6141550)
- TIGERFLEX Reinforced Hosing 5/8 (K7160-10X100)
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 9.75L FILTER CARTRIDGE, 304SS (HF4510SS-10)
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 20L FILTER CARTRIDGE, 304S (HF4520SS-10)
- PENTAIR/PENTEK Mounting Bracket, For Use w/1EDA1 (156037-75)
- PENTAIR/PENTEK Filter Housing, 1 In NPT, 1 Cartridge (150237-75)
- PENTAIR/PENTEK Filter System, 3/4 In NPT, 1 gpm (160292-75)
- CULLIGAN Water Filter Housing, 10-5/64" H, White (US-DC-1R)
- FULFLO Cartridge Filter Vessel, 75 gpm, 150 psi (EHG05T2T)
- Hydroscientific Filter Housings