Shop All Filter Housings
Hydroscientific
304S Filter Housing w/Band Clamp, 40 SqFt Media, 50GPM Max
Mfr # HBCJ40
Zoro # G1816769
product price: $1,552.99
/ea
Free Shipping & Returns
$1,552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Color Stainless Steel
- For Use With Water Treatment & Filtration
- Application Water Treatment & Filtration
- Features HBCJ Series Jumbo 304 SS Filter Housing with Band Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydroscientific
- MFR # HBCJ40
- Zoro # G1816769
- Country of Origin United States
- Category Filter Housings
Details
Housing Material | Stainless Steel |
Color | Stainless Steel |
For Use With | Water Treatment & Filtration |
Application | Water Treatment & Filtration |
Features | HBCJ Series Jumbo 304 SS Filter Housing with Band Clamp |
Description
w/Band Clamp, 40 SqFt Media, 50GPM Max, 2"FNPT Ports, 1"FNPT Drain, No Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE TEE EVOPEX 1/2X1/2X1/2"" (K362A)
- TOTO Stainless Steel Braided Hose For Fv In (THU294)
- LEGEND VALVE 5/16"-3/4" PEX REPAIR COUPLING (830-819)
- KOHLER Hydrorail-S Shower Column Kit With Awaken, 1.75 Gpm (76471-G-BN)
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 9.75L FILTER CARTRIDGE, 304SS (HF4510SS-10)
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 20L FILTER CARTRIDGE, 304S (HF4520SS-10)
- PENTAIR/PENTEK Filter Housing, 22-7/8" H, 5-1/8" W, Blue (150166-75)
- 3M FILTRATION MicrKlean RT Fltr Crtg, Mdl RT29B16G, PK25 (RT29B16G20NN)
- DAYTON Fuel Filter, 3/4 In, 10 Microns (12F727)
- PENTAIR/PENTEK Filter Housing, 1 In NPT (150233-75)
- PENTAIR W15PR, 152016 ASSY (W15PR)
- Hydroscientific Filter Housings