Shop All Sprinkler Valves & Hose Swivels
Hydrorain
Tee, 3/4 in. Tube, 150 psi
Mfr # 07752
Zoro # G7598026
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 3/4 in Tube
- Max. Working Pressure 150 psi
- Material ABS plastic
- Height 0.62 in
- Width 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrorain
- MFR # 07752
- Zoro # G7598026
- UPC # 845631003699
- Country of Origin China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 0.62 in |
Width | 0.62 in |
Details
Item | Tee |
Connection | 3/4 in Tube |
Max. Working Pressure | 150 psi |
Material | ABS plastic |
For Use With | 1AAZ5 |
Description
Tee, Connection 3/4 in Tube, Material ABS Plastic, For Use With 1AAZ5, Height 0.62 in, Width 0.62 in, Product Type Tee, Max. Working Pressure 150 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shaft-Strg 5/8 (738-0919B)
- KING CANOPY Canopy, 18ft.x20ft., Hercules, 8 Leg, White (HC1820PC)
- GRIZZLY COOLERS Marine Chest Cooler, 60.0 qt. Capacity (4400633)
- ORTHO WEED KILLR WC RTU GL (0204410)
- HYDRORAIN Commercial Valve /Flow Control, 6.25 in H (05100)
- HYDRORAIN Adapter, 1 in. FPT, 350 psi (03107)
- HYDRORAIN Pipe, 1/2 in. Tube, 80 psi, 100 ft. (37980)
- HYDRORAIN Tee, 1/2 in. Tube, 150 psi (06503)
- HYDRORAIN Adapter, 1/2 in. Tube x 3/8in MIPT, 80 psi (37900)
- HYDRORAIN Tee, 1 in. Insert x 1/2 in. Tube, 150 psi (37904)
- BULLY TOOLS Water Key, Steel, 48", T-Style Handle (99207)
- Hydrorain Watering & Irrigation