Shop All Sprinkler Valves & Hose Swivels
Hydrorain
Tee, 1 in. Insert x 1/2 in. Tube, 150 psi
Mfr # 37904
Zoro # G7470355
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1 in Insert x 1/2 in Tube
- Material ABS plastic
- Max. Working Pressure 150 psi
- Height 2.38 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrorain
- MFR # 37904
- Zoro # G7470355
- UPC # 046878379046
- Country of Origin China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 2.38 in |
Width | 4 in |
Details
Item | Tee |
Connection | 1 in Insert x 1/2 in Tube |
Material | ABS plastic |
Max. Working Pressure | 150 psi |
For Use With | 32GF37 |
Description
Tee, Connection 1 in Insert x 1/2 in Tube, Material ABS Plastic, For Use With 32GF37, Height 2.38 in, Width 4 in, Product Type Tee, Max. Working Pressure 150 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Ratchet Strap Heavy-duty, Width 2" For Industrial Tractors; (3014-1100)
- MAXAIR Tire Air Pump, Max Pressure 70 PSI (7500MA)
- SOLO Solo Protective Cover (4074680)
- A.R. NORTH AMERICA O-Ring, 3/8 QC (2-112 BUNA N 70)
- HYDRORAIN Coupling, 1 in. Tube, 150 psi (08002)
- HYDRORAIN Adapter, 1 in. MIPT, 350 psi (03105)
- HYDRORAIN Slide Repair, 1 in. Tube x 1 in Push Fit (08646)
- HYDRORAIN Release Tool, Corrosion Resistant (06016)
- HYDRORAIN Release Tool, Corrosion Resistant (07015)
- HYDRORAIN Elbow, 3/4 in. Tube x 1/2 in FPT, 150 psi (07775)
- RAIN BIRD Valve, Inline, 3/4 In (CP075)
- Hydrorain Sprinkler Valves & Hose Swivels