Shop All Sprinkler Valves & Hose Swivels
Hydrorain
Slide Repair, 1/2 In. Tube, 150 psi
Mfr # 06556
Zoro # G7452173
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2 in Tube
- Material ABS Plastic/PVC
- Max. Working Pressure 150 psi
- Height 0.88 in
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrorain
- MFR # 06556
- Zoro # G7452173
- UPC # 845631003996
- Country of Origin China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 0.88 in |
Width | 1.75 in |
Details
Item | Slide Repair |
Connection | 1/2 in Tube |
Material | ABS Plastic/PVC |
Max. Working Pressure | 150 psi |
For Use With | 5AFJ2 |
Description
Slide Repair, Connection 1/2 in Tube, Material ABS Plastic/PVC, For Use With 5AFJ2, Height 0.88 in, Width 1.75 in, Product Type Slide Repair, Max. Working Pressure 150 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/indoor Side Table, Charcoal (88068CHC1E)
- HIGH COUNTRY PLASTICS Metal Salt Block Holder, , 50 Lbs (SBH)
- M.C.ENTERPRZ For Atwood Wedgewood Stoves Piezo Rotary Manual (56096MC)
- TRECE Trece Pheromone Lures (3210-25)
- HYDRORAIN Adapter, 1/2 in. Tube x 3/8in MIPT, 80 psi (37900)
- HYDRORAIN Release Tool, Corrosion Resistant (07015)
- HYDRORAIN Tee, 1/2 in. Tube, 80 psi (37977)
- HYDRORAIN Coupling, 1/2 in. Tube, 150 psi (06542)
- HYDRORAIN Saddle, 1/2 in. Tube, 80 psi (02918)
- HYDRORAIN Cap, 1 in. Tube, 150 psi (08680)
- KENYON Heavy Duty Sprinkler and Valve Key, 48" (85485)
- Hydrorain Watering & Irrigation