Shop All Sprinkler Valves & Hose Swivels
Hydrorain
Slide Repair, 1 in. Tube, 80 psi
Mfr # 02917
Zoro # G7468982
original price:
$1.09
10% off
new price: $0.98
/ea
$0.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1 in Tube
- Material ABS Plastic/PVC
- Max. Working Pressure 80 psi
- Height 2 in
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrorain
- MFR # 02917
- Zoro # G7468982
- UPC # 845631001572
- Country of Origin China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 2 in |
Width | 1.25 in |
Details
Item | Slide Repair |
Connection | 1 in Tube |
Material | ABS Plastic/PVC |
Max. Working Pressure | 80 psi |
For Use With | 4EHE9 |
Description
Slide Repair, Connection 1 in Tube, Material ABS Plastic/PVC, For Use With 4EHE9, Height 2 in, Width 1.25 in, Product Type Slide Repair, Max. Working Pressure 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pilot Valve (22-0270)
- CAMELBAK Water Bottle, 21 oz., Plastic, Black Body (1874001062)
- CAROLINES TREASURES Carolines Treasures BMBO1033CHF Purple Tulips by Maureen Bonfield Flag Canvas House Size (BMBO1033CHF)
- BRIGGS & STRATTON Exhaust Gasket (809872)
- HYDRORAIN Coupling, 1 in. FBT, 350 psi (03110)
- HYDRORAIN Slide Repair, 3/4 in. Tube, 150 psi (07884)
- HYDRORAIN Pipe, 1/2 in. Tube, 80 psi, 100 ft. (37980)
- HYDRORAIN Release Tool, Corrosion Resistant (07015)
- HYDRORAIN Coupling, 1 in. Tube, 150 psi (08002)
- HYDRORAIN Slide Repair, 1/2 In. Tube, 150 psi (06556)
- ZORO SELECT Quick Coupling Key, 3/4 In, MNPT, Brass (4NDP1)
- Hydrorain Sprinkler Valves & Hose Swivels