Shop All Sprinkler Heads
Hydrorain
Rotor, Plastic, 4 in W, 3/4" NPT
Mfr # 01014
Zoro # G910866113
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 3/4" NPT
- Pattern Adjustable
- Width 4 in
- Features Preset for 180 Degrees Operation
- Product Type Rotor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydrorain
- MFR # 01014
- Zoro # G910866113
- UPC # 845631006522
- Country of Origin United States
- Category Sprinkler Heads
Dimensions
Width | 4 in |
Details
Item | Rotor 4" with Adjustable Pattern |
Connection | 3/4" NPT |
Pattern | Adjustable |
Features | Preset for 180 Degrees Operation |
Product Type | Rotor |
Description
Rotor 4 In. with Adjustable Pattern, Product Type Rotor, Pattern Adjustable, Features Preset for 180 Degrees Operation, Width 4 in, Connection 3/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Pure Outdoor by Emperor 80 Cooler_ Gray (15640)
- WEBER Weber Q1000 Gas Grill (50060001)
- SOUTHERN AG Southern Ag 8612 1 Pint Naturalite Insect Control - Pack of 12 (8612)
- FIMCO Fimco Boom Tube (5100316)
- HYDRORAIN Spray Head, Plastic, 2 1/4 in W, 6 in H (03019)
- HYDRORAIN Spray Head, Plastic, 2 3/4 in W (03022)
- K-RAIN Pro-S 4 in. H Adjustable Pop-Up Rotary Spray Nozzle (30652-PR40)
- RAIN BIRD Spray Head for Shrubs, 0.1 gpm (1802HDS)
- ORBIT SPRAY HEAD POPUP QTR 4"" (80347)
- ORBIT Professional Series 2 in. H Adjustable Pop-Up Sprinkler W/Flush Plug (54559)
- RAIN BIRD Spray Head for Shrubs, PVC, Quarter Circle (1802Q-25)
- Hydrorain Sprinkler Heads