Shop All Sprinkler Heads
Hydrorain
Rotor, Plastic, 4 in W, 3/4" NPT
Mfr # 01010
Zoro # G010865979
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection 3/4" NPT
- Pattern Adjustable
- Width 4 in
- Features Preset for 180 Degrees Operation
- Product Type Rotor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrorain
- MFR # 01010
- Zoro # G010865979
- UPC # 845631003439
- Country of Origin United States
- Category Sprinkler Heads
Dimensions
Width | 4 in |
Details
Item | Rotor 4" with Adjustable Pattern |
Connection | 3/4" NPT |
Pattern | Adjustable |
Features | Preset for 180 Degrees Operation |
Product Type | Rotor |
Description
Rotor 4 In. with Adjustable Pattern, Product Type Rotor, Pattern Adjustable, Features Preset for 180 Degrees Operation, Width 4 in, Connection 3/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Carburetor Kit (16 853 19-S)
- FABRICATION ENTERPRISES CanDo® Vinyl-Coated Cast Iron Dumbbell, Green, 3 lb. (10-0552-1)
- MTD Chute Asm-Discharg (631-0221A)
- PERKY-PET Hummingbird Instant Nectar Concentrate (240SF)
- HYDRORAIN Rotor, Plastic, 4 in W, 3/4" NPT (01014)
- HYDRORAIN Spray Head, Plastic, 2 3/4 in W (03022)
- HYDRORAIN Spray Head, Plastic, 2 1/4 in W, 6 in H (03019)
- ORBIT Professional Series 2 in. H Center Strip Pop-Up Spray Head (80350)
- RAIN BIRD Pop-Up Impulse Sprinkler Head, 9.3 In. H (AG-5)
- KENYON 4" Sprinkler Head Trimmer (85424GR)
- RAIN BIRD Spray Head for Shrubs, 0.1 gpm (1802HDS)
- Hydrorain Watering & Irrigation