Hydrorain

Manifold Tee, SOC x SOC, 150 psi


product price: $3.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 3 in
  • Width 2.125 in
  • Material PVC
  • Max. Working Pressure 150 psi
  • Connection SOC x SOC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3 in
Width 2.125 in

Details

Item Manifold Tee
Material PVC
Max. Working Pressure 150 psi
Connection SOC x SOC
Locking Locking
For Use With PVC Pipe

Description

Manifold Tee, Connection SOC x SOC, Material PVC, For Use With PVC Pipe, Height 3 in, Width 2.125 in, Product Type Lock Fitting, Max. Working Pressure 150 psi, Locking Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.