Shop All Irrigation & Sprinkler Timers
Hydrorain
Irrigation Controller, LCD, Outdoor
Mfr # 04080
Zoro # G411363296
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Height 8 5/8 in
- Minimum Time Setting 1 min
- Day Skipper 1 to 32 Days
- Includes Lithium Cr2032 Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrorain
- MFR # 04080
- Zoro # G411363296
- UPC # 845631004818
- Country of Origin United States
- Category Irrigation & Sprinkler Timers
Dimensions
Height | 8 5/8 in |
Depth | 3 5/8 in |
Manufacturers Warranty Length | 3 yr |
Width | 9 1/4 in |
Details
Item | Irrigation Controller |
Display Type | LCD |
Minimum Time Setting | 1 min |
Day Skipper | 1 to 32 Days |
Includes | Lithium Cr2032 Battery |
Product Type | Wall-Mounted Controller & Timer |
Maximum Time Setting | 4 hr |
Features | Hinged Door Panel for Easy Access to Valve Wiring, Colored Wire Terminals are Angled and Tool-Less, Multi-Site Management |
Power Source | 120 V AC |
Battery Backup System | Yes |
Output Voltage | 24 V |
Agency Compliance | CE, EPA WaterSense, FCC, RCM, UL |
Enclosure Type | Outdoor |
Manual Override | Yes |
Maximum Number of Zones | 8 |
Description
Irrigation Controller, Product Type Wall-Mounted Controller & Timer, Battery Backup System Yes, Display Type LCD, Enclosure Type Outdoor, Maximum Number of Zones 8, Power Source 120 V AC, Minimum Time Setting 1 min, Maximum Time Setting 4 hr, Depth 3 5/8 in, Features Hinged Door Panel for Easy Access to Valve Wiring, Colored Wire Terminals are Angled and Tool-Less, Multi-Site Management, Includes Lithium Cr2032 Battery, Width 9 1/4 in, Output Voltage 24 V, Manual Override Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Backpack Blower, 1,200 cfm, 220mph, 27.1 lb (580BFS Mark III)
- ECHO Replacement Saw Chain, 18 in.L, 62 Links (91PX62CQ)
- SAFETY RELEASE Equi-Ping ROYAL (3375-RY)
- NYLGLO Connecticut State Flag, 3x5 Ft (140760)
- THRIFCO PLUMBING 25107 Mechanical Water Timer (8430321)
- RAINDRIP Raindrip SDFSTH1P Flower Shrub & Tree Kit With Timer (183310)
- TORK Electromechanical Timer Switch, 24 hr. (8009A)
- RAINBIRD TIMER INDOOR/OUTDOOR 12-ZONE (SST1200OUT)
- MELNOR Hydrologic 4 Zone Timer (ME37936)
- ORBIT WIFI SPRINKLR TMR 8 ZONE (57925)
- RAIN BIRD Programmable 8 Zone Residential Controller (ARC8)
- Hydrorain Watering & Irrigation