Shop All Sprinkler Valves & Hose Swivels
Hydrorain
Elbow, 3/4 in. Tube x 1/2 in FPT, 150 psi
Mfr # 07775
Zoro # G7532804
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 3/4 in Tube x 1/2 in FPT
- Max. Working Pressure 150 psi
- Material ABS plastic
- Height 2.25 in
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrorain
- MFR # 07775
- Zoro # G7532804
- UPC # 845631003651
- Country of Origin China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 2.25 in |
Width | 1.75 in |
Details
Item | Elbow |
Connection | 3/4 in Tube x 1/2 in FPT |
Max. Working Pressure | 150 psi |
Material | ABS plastic |
For Use With | 1AAZ5 |
Description
Elbow, Connection 3/4 in Tube x 1/2 in FPT, Material ABS Plastic, For Use With 1AAZ5, Height 2.25 in, Width 1.75 in, Product Type Elbow, Max. Working Pressure 150 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOULTRIE MOULTRIE MFG-13062 Elite Tripod Deer Feeder, Metal/Plastic, Green (MFG-13449)
- GOOD LAND BEE SUPPLY Gloves w/Canvas Sleeves & Beekeeping Hat Includes Round Veil - XL & J-Hook Beehive Scraper Tool (GL-GLV-JHK-VL-XL)
- AFTERMARKET AT17443 AT16682 AT17448 Tachometer Tach Fits John Deere Tractor 420 430 440 1010 (AT13366)
- SOLO Solo Jet Filter (40-74-283)
- HYDRORAIN Manifold, 1 in. MIPT, 350 psi (03108)
- HYDRORAIN Slide Repair, 1/2 In. Tube, 150 psi (06556)
- HYDRORAIN Coupling, 1/2 in. Tube, 150 psi (06542)
- HYDRORAIN Tee, 3/4 in. Tube x 1/2 in. FPT, 150 psi (07772)
- HYDRORAIN Adapter, 1 in. Tube x 1 in. MPT, 150 psi (08678)
- HYDRORAIN Coupling, 1 in. Tube, 150 psi (08002)
- DRAMM Brass Shut-Off Valve for Watering Handles (73300)
- Hydrorain Sprinkler Valves & Hose Swivels