Shop All Sprinkler Valves & Hose Swivels
Hydrorain
Coupling, 1/2 in. Tube, 150 psi
Mfr # 06542
Zoro # G7514026
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2 in Tube
- Material ABS plastic
- Max. Working Pressure 150 psi
- Height 1.5 in
- Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrorain
- MFR # 06542
- Zoro # G7514026
- UPC # 845631004078
- Country of Origin China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 1.5 in |
Width | 1.5 in |
Details
Item | Coupling |
Connection | 1/2 in Tube |
Material | ABS plastic |
Max. Working Pressure | 150 psi |
For Use With | 5AFJ2 |
Description
Coupling, Connection 1/2 in Tube, Material ABS Plastic, For Use With 5AFJ2, Height 1.5 in, Width 1.5 in, Product Type Coupling, Max. Working Pressure 150 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Asm Flex Shaft & (791-181852)
- PETERSON Peterson 421-18 Oval Tail Light Grommet (421-18)
- GRILLPRO Chip Mesquite Resealble Bg 2Lb (00200)
- HOLLAND BAR STOOL CO 60" Virginia Tech Grill Cover (GC60VATech)
- HYDRORAIN Slide Repair, 1/2 In. Tube, 150 psi (06556)
- HYDRORAIN Adapter, 1 in. MIPT, 350 psi (03105)
- HYDRORAIN Commercial Valve /Flow Control, 6.25 in H (05100)
- HYDRORAIN Flexible Lock Push Coupling, 1/2in, 150psi (06002)
- HYDRORAIN Commercial Valve w/Flow Control, 8 in H (05102)
- HYDRORAIN Release Tool, Corrosion Resistant (06016)
- KENYON Heavy Duty Sprinkler and Valve Key, 48" (85485)
- Hydrorain Sprinkler Valves & Hose Swivels