Shop All Sprinkler Valves & Hose Swivels
Hydrorain
Commercial Valve /Flow Control, 6.25 in H
Mfr # 05100
Zoro # G911118839
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1" FNPT
- Material Glass-Filled Nylon
- Height 6.25 in
- Width 3.5 in
- Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrorain
- MFR # 05100
- Zoro # G911118839
- UPC # 845631001213
- Country of Origin Taiwan, Province of China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 6.25 in |
Width | 3.5 in |
Details
Item | Commercial Valve w/Flow Control |
Connection | 1" FNPT |
Material | Glass-Filled Nylon |
Voltage | 24V |
Maximum Working Pressure | 200 psi |
Product Type | Commercial Valve |
Description
Commercial Valve w/Flow Control, Product Type Commercial Valve, Maximum Working Pressure 200 psi, Connection 1 In. FNPT, Height 6.25 in, Width 3.5 in, Material Glass-Filled Nylon, Voltage 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Light Lute, 24", 82" Handle, Goliath (56006)
- CHURCH & DWIGHT 24oz Pet St/Odor Remover (57037-95030)
- COBRACO Hand Hammered Copper Fire Pit, 30" (SH101)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- HYDRORAIN Flexible Lock Push Coupling, 1/2in, 150psi (06002)
- HYDRORAIN Adapter, 1 in. FPT, 350 psi (03107)
- HYDRORAIN Saddle, 1/2 in. Tube, 80 psi (02918)
- HYDRORAIN Adapter, 3/4 in. MPT, 150 psi (07778)
- HYDRORAIN Coupling, 1/2 in. Tube, 150 psi (06542)
- HYDRORAIN Adapter, 1 in. MIPT, 350 psi (03105)
- RAIN BIRD Valve, Inline, 1 In (CP100)
- Hydrorain Sprinkler Valves & Hose Swivels