Shop All Sprinkler Valves & Hose Swivels
Hydrorain
Cap, 1 in. MIPT, 350 psi
Mfr # 03102
Zoro # G7508191
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1 in MIPT
- Max. Working Pressure 350 psi
- Material PVC
- Height 2.25 in
- Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrorain
- MFR # 03102
- Zoro # G7508191
- UPC # 845631002425
- Country of Origin Taiwan, Province of China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 2.25 in |
Width | 2.25 in |
Details
Item | Cap |
Connection | 1 in MIPT |
Max. Working Pressure | 350 psi |
Material | PVC |
For Use With | 1AAZ6 |
Description
Cap, Connection 1 in MIPT, Material PVC, For Use With 1AAZ6, Height 2.25 in, Width 2.25 in, Product Type Cap, Max. Working Pressure 350 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE PET Pet Rustic Lodge Dog House, Jumbo (ECOH203JMB-GN)
- GILMOUR Professional Commercial Hose, 34 in, 50 ft L, Coupling, RubberVinyl, Red (840501-1001)
- TECUMSEH Fuel Cap (37844)
- CAMELBAK Replacement Tube, Black (2039001000)
- HYDRORAIN Elbow, 1/2 in. MIPT, 80 psi (37970)
- HYDRORAIN Tee, 1/2 in. Tube, 150 psi (06503)
- HYDRORAIN Tee, 1 in. Insert x 1/2 in. Tube, 150 psi (37904)
- HYDRORAIN Release Tool, Corrosion Resistant (06016)
- HYDRORAIN Tee, 3/4 in. Tube x 1/2 in. FPT, 150 psi (07772)
- HYDRORAIN Adapter, 1 in. FPT, 350 psi (03107)
- ZORO SELECT Hose Y Connector, 2 Way, GHT (4NDT2)
- Hydrorain Sprinkler Valves & Hose Swivels