Shop All Sprinkler Heads
Hydrorain
Adj. Arc Spray Nozzle, Plastic, 1 in W
Mfr # 04105
Zoro # G410866149
product price: $0.90
/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Flow Rate 0.39 to 8.97 gpm
- Pattern 0 Degrees to 360 Degrees
- Pressure Range 15 to 30 psi
- Features Color-Coded Arc Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrorain
- MFR # 04105
- Zoro # G410866149
- UPC # 845631000162
- Country of Origin China
- Category Sprinkler Heads
Dimensions
Width | 1 in |
Height | 2 5/8 in |
Throw Radius | 18 ft |
Details
Item | HRN 200 18" Adjustable Arc Spray Nozzle |
Material of Construction | Plastic |
Flow Rate | 0.39 to 8.97 gpm |
Pattern | 0 Degrees to 360 Degrees |
Pressure Range | 15 to 30 psi |
Features | Color-Coded Arc Edge |
Application | Lawns and Other Planting Areas |
Product Type | Adjustable Nozzle |
Description
HRN 200 18 In. Adjustable Arc Spray Nozzle, Product Type Adjustable Nozzle, Pattern 0 Degrees to 360 Degrees , Material of Construction Plastic, Flow Rate 0.39 to 8.97 gpm, Throw Radius 18 ft, Pressure Range 15 to 30 psi, Application Lawns and Other Planting Areas, Features Color-Coded Arc Edge, Height 2 5/8 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Sheep Skin Glove with Canvas Sleeve - Small (GL-GLV-SML)
- GREENLEE Saw Chain, 13 In., .325 In. Pitch (F030030)
- AFTERMARKET One New Oil Cap Kit (2-pk) Fits Dexter 9K (AFTER 10-1-89) Hubs (TLB10-0005)
- BLACK & DECKER 20V MAX* Lithium Pole Pruning Saw - Battery and Charger Not Included (LPP120B)
- HYDRORAIN Rotor, Plastic, 4 in W, 3/4" NPT (01014)
- HYDRORAIN Spray Head, Plastic, 2 3/4 in W (03022)
- HYDRORAIN Spray Head, Plastic, 2 1/4 in W, 6 in H (03019)
- ORBIT Professional Series 2 in. H Adjustable Pop-Up Sprinkler (80303)
- ORBIT SPRINKLER POPUP ADJ 2"" (80309)
- ORBIT Professional Series 12 in. H Adjustable Pop-Up Spray Head (80310)
- RAIN BIRD Spray Head for Shrubs, Plastic (A-17-Q)
- Hydrorain Watering & Irrigation