Shop All Sprinkler Heads
Hydrorain
Adj. Arc Spray Nozzle, Plastic, 1 in W
Mfr # 04104
Zoro # G610866048
product price: $0.90
/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.39 to 8.97 gpm
- Material of Construction Plastic
- Pattern 0 Degrees to 360 Degrees
- Pressure Range 15 to 30 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrorain
- MFR # 04104
- Zoro # G610866048
- UPC # 845631000155
- Country of Origin China
- Category Sprinkler Heads
Dimensions
Width | 1 in |
Height | 2 5/8 in |
Throw Radius | 15 ft |
Details
Item | HRN 200 15" Adjustable Arc Spray Nozzle |
Flow Rate | 0.39 to 8.97 gpm |
Material of Construction | Plastic |
Pattern | 0 Degrees to 360 Degrees |
Pressure Range | 15 to 30 psi |
Features | Color-Coded Arc Edge |
Application | Lawns and Other Planting Areas |
Product Type | Adjustable Nozzle |
Description
HRN 200 15 In. Adjustable Arc Spray Nozzle, Product Type Adjustable Nozzle, Pattern 0 Degrees to 360 Degrees , Material of Construction Plastic, Flow Rate 0.39 to 8.97 gpm, Throw Radius 15 ft, Pressure Range 15 to 30 psi, Application Lawns and Other Planting Areas, Features Color-Coded Arc Edge, Height 2 5/8 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Rebar Tie Wire, 21 ga, Steel, PK50 (191L22-4)
- ZERO FRICTION Golf Bag, White (BAG1004)
- A & I PRODUCTS Metric V-Belt (10 X 737) 13" x4" x0.5" (A-SPZ737)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-6223 50 yards Val-U-Band Exercise Band; Lime; Level 3 (1579218)
- HYDRORAIN Rotor, Plastic, 4 in W, 3/4" NPT (01014)
- HYDRORAIN Spray Head, Plastic, 2 1/4 in W, 6 in H (03019)
- HYDRORAIN Spray Head, Plastic, 2 3/4 in W (03022)
- RAIN BIRD Spray Head for Shrubs, 4inH, Plastic, Steel (1802HEVN15)
- ORBIT IMPCT SPRNK 1/2 in. 3181'SQ (58007N)
- ORBIT SPRAY HEAD POPUP QTR 4"" (80347)
- K-RAIN K2 RCW 5 in. H Adjustable Pop-Up Rotor (91032)
- Hydrorain Sprinkler Heads