Shop All Sprinkler Valves & Hose Swivels
Hydrorain
Adapter, 1/2 in. Tube x 3/8in MIPT, 80 psi
Mfr # 37900
Zoro # G7530984
original price:
$1.05
9% off
$0.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2 in Tube x 3/8 in MIPT
- Max. Working Pressure 80 psi
- Material ABS plastic
- Height 0.38 in
- Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydrorain
- MFR # 37900
- Zoro # G7530984
- UPC # 046878379008
- Country of Origin China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 0.38 in |
Width | 2.25 in |
Details
Item | Adapter |
Connection | 1/2 in Tube x 3/8 in MIPT |
Max. Working Pressure | 80 psi |
Material | ABS plastic |
For Use With | 32GF37 |
Description
Adapter, Connection 1/2 in Tube x 3/8 in MIPT, Material ABS Plastic, For Use With 32GF37, Height 0.38 in, Width 2.25 in, Product Type Adapter, Max. Working Pressure 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Valve, Ball 1/2" 7250 psi (GE2NNT35011A000)
- CLASSIC ACCESSORIES Tank Cover, Snow White RV (79720)
- RAZOR-BACK Not Applicable 14 ga Round Point Ceremonial Shovel, Steel Blade, 28 in L Natural Wood Handle (40176GR)
- JACKS IMPORTS Display Ring with Hook (10358)
- HYDRORAIN Slide Repair, 3/4 in. Tube, 150 psi (07884)
- HYDRORAIN Adapter, 1 in. MIPT, 350 psi (03105)
- HYDRORAIN Cap, 1 in. Tube, 150 psi (08680)
- HYDRORAIN Tee, 1/2 in. Tube, 80 psi (37977)
- HYDRORAIN Flexible Lock Push Coupling, 1/2in, 150psi (06002)
- HYDRORAIN Adapter, 1 in. Tube x 1 in. MPT, 150 psi (08678)
- HYDRORAIN Cap, 1 in. MIPT, 350 psi (03102)
- Hydrorain Watering & Irrigation