Shop All Polyurethane Tubing
Hydromaxx
5/8" IDx3/4" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing
Mfr # BRVT058050
Zoro # G0507275
product price: $56.99
/ea
$56.99
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
- Brand Hydromaxx
- MFR # BRVT058050
- Zoro # G0507275
- UPC # 814942014038
- Country of Origin Mexico
- Category Polyurethane Tubing
Description
Our reinforced, non-toxic braided vinyl tubing has all of the same qualities as our clear, non-reinforced vinyl tubing product but can also handle medium pressure applications. It is formulated with clear PVC compounds, is BPA free and reinforced with spiral polyester yarn. It is constructed with non-toxic compounds and the clear construction allows for visual confirmation of product flow and easy location of obstructions. Our clear braided vinyl tubing has been formulated to meet applicable 3A and NSF criteria and may be steam sterilized. Manufactured to have a smooth interior and exterior, our vinyl tubing prevents solid or sediment accumulation and is relatively impervious to bacterial and pathogenic action. It is lightweight, strong, yet very flexible and can easily stand up to situations requiring rough handling while maintaining dimensional stability. In addition, because it’s reinforced with a special thread, it can handle applications that require more pressure than our standard vinyl tubing. Braided vinyl tubing is lightweight, self-extinguishing, non-marking and resistant to chemicals. Trimming or cutting is simple and can be clamped using hose, wire or ratcheting clamps using barbed fittings or connectors.
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
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221C)
- BECK Standard Black Nipple (0330243247)
- DIXON TBolt Clamp, ST, Bolt, 2.886", 3.182" (TBC312)
- STEEL & OBRIEN 1" Tri-Clamp End Equal Tee - 304SS (7MP-1-304)
- HYDROMAXX 1" IDx1-1/4" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT100050)
- HYDROMAXX 1/2" IDx3/4" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT912050)
- HYDROMAXX 5/8" IDx3/4" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT058100)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT014100)
- HYDROMAXX 1/2" IDx5/8" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT012100)
- HYDROMAXX 1/2" IDx5/8" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT012100)
- ZORO SELECT Polyurethane Tubing, 1/4 in Inside Dia. (PU38ABK-25)
- Hydromaxx Polyurethane Tubing