Shop All Aluminum Pipe Fittings
This Product is Discontinued
Hydromaxx
4" Aluminum Pin Lug Connector Hose Shank for Lay Flat Hoses (Discontinued)
Mfr # Alum-PL-400
Zoro # G0575236
This Product is Discontinued
Key Features
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydromaxx
- MFR # Alum-PL-400
- Zoro # G0575236
- UPC # 810034992499
- Country of Origin Mexico
- Category Aluminum Pipe Fittings
Details
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Pin/ and Lug Connector Set Hose Shank. This Aluminum Hose Shank Pin Lug Connector Set is made from an Aluminum alloy with Brass Swivel, specially designed for high tensile strength, lightness and rigidity. Our pin lug couplings come complete with male and female shanks in NST threads. They are normally used on the ends of a suction hose or lay flat discharge hose. Male and female ends are made of aluminum, and the female end has brass swivel nut. Applications include Agriculture, Chemicals, Petroleum, Construction and Material Handling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.