Shop All Discharge & Suction Hoses
Hydromaxx
3"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose
Mfr # BLF300300
Zoro # G0574929
original price:
$471.59
46% off
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydromaxx
- MFR # BLF300300
- Zoro # G0574929
- UPC # 814942011686
- Country of Origin Mexico
- Category Discharge & Suction Hoses
Description
Our 6 Bar, Standard Duty Lay Flat Discharge Hose, commonly referred to as lay flat hose, discharge hose, backwash hose, construction hose, pool discharge hose, pump hose, and flat hose is perfect for use with water, light chemicals and other industrial, agricultural, irrigation, mining and construction fluids. Manufactured with a continuous high tensile strength polyester fiber circularly woven to provide reinforcement, it is one of the most durable lay flat hoses in the industry and is designed as a standard duty hose in residential, industrial and construction applications. Formulated with UV protectant, it is able to withstand outdoor conditions, and is ideally suited for use in pool, spa and other general open-end water discharge applications, greenhouses, nurseries, agricultural use, farm use, construction use, oil and gas exploration and extraction use and for mining discharge. The PVC tube and the cover of the hose are extruded simultaneously to ensure maximum bonding and high quality. The hose is reinforced with spiral plies and longitudinal synthetic cords for strength, flexibility and burst resistance. This hose is very strong, yet relatively lightweight and it resists twisting and kinking. It is resistant to grease, oil and many chemicals and acids. It is constructed of materials that are strong, lightweight and non-water absorbing, providing a mildew-proof hose. It easily rolls flat for convenient and compact storage and transportation. It can be coupled with aluminum, malleable or Gator Lock shank connectors or quick connects through a variety of methods, including standard hose clamps or crimp on connectors. It is specifically designed for use in low to medium pressure applications for the discharge of water and light chemicals. It works well for agricultural, construction, marine, mining, pool, spa, irrigation, flood control and rental purposes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Ftting Zerk, 45 Deg, 1/4"-28 SAE-LT (L1637)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (25FFS100)
- THRIVE Waylube 1168 ISO 68 5 Gal Pail (405425)
- HYDROMAXX 1-1/2"x25Ft Flexible PVC Green Suction Hose (GS112025)
- HYDROMAXX 3"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF300100)
- HYDROMAXX 2"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF200300)
- HYDROMAXX 1"x100Ft Flexible PVC Green Suction Hose (GS100100)
- HYDROMAXX 1-1/2"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS112100)
- HYDROMAXX 1-1/2"x50Ft Flexible PVC Green Suction Hose (GS112050)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 100 PSI RD (45DU12)
- Hydromaxx Discharge & Suction Hoses