Shop All Liquid Tight Conduit Grips
Hydromaxx
2"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings
Mfr # LT200050F
Zoro # G0507010
product price: $243.99
/ea
Free Shipping & Returns
$243.99
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
- Brand Hydromaxx
- MFR # LT200050F
- Zoro # G0507010
- UPC # 689211079489
- Country of Origin Mexico
- Category Liquid Tight Conduit Grips
Description
This Flexible, Non-Metallic PVC Liquid Tight conduit, commonly referred to as NM Liquid Tight, flexible conduit, Non-Metallic PVC, Flex PVC and PVC Electrical Conduit is perfect for use in multiple applications for electrical, telephone, cable, HVAC, Refrigeration, landscape lighting and more. Manufactured with a strong yet flexible PVC covering that is smooth inside for easy wire pulling, this Flexible Liquid Tight Electrical Conduit is perfect where the conditions of installation or operation require flexibility and protections from liquids, vapors, solids and the elements (it is cold, heat and sunlight resistant). Constructed of high-quality materials, it is sunlight, ozone, liquid and mildew resistant. It is lightweight and flexible, but it won’t collapse, crimp or leak around curves. It has a rigid PVC spiral which provides strength which is surrounded by a flexible PVC jacket for flexibility and water-resistance. UL and CUL approved. This conduit, when utilized with approved fittings, provides complete ground integrity. It is specifically designed for use for machinery, air conditioning, heating applications and outdoor lighting. It is used in industrial and commercial applications for conveyors, blowers, air conditioners, heaters, machine tooling and lubrication equipment, as well as for flexible connections for swimming pools, spas, hot tubs and pond and water garden motors and pumps.
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
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 15ft - Gray (D-2-LP-15-GY)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- NVENT CADDY Channel Nut With Spring, 3/8-16 In, Steel (SPRA0037EG)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC24)
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100050F)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050)
- HYDROMAXX 3/4"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034050)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034100)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0", PK10 (LTAF002010)
- HYDROMAXX 1/2"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012100F)
- Hydromaxx Liquid Tight Conduit Grips