Shop All Liquid Tight Conduit Grips
Hydromaxx
1"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit
Mfr # LT100025
Zoro # G0519218
original price:
$62.99
30% off
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydromaxx
- MFR # LT100025
- Zoro # G0519218
- UPC # 689211375482
- Country of Origin Mexico
- Category Liquid Tight Conduit Grips
Description
This Flexible, Non-Metallic PVC Liquid Tight conduit, commonly referred to as NM Liquid Tight, flexible conduit, Non-Metallic PVC, Flex PVC and PVC Electrical Conduit is perfect for use in multiple applications for electrical, telephone, cable, HVAC, Refrigeration, landscape lighting and more. Manufactured with a strong yet flexible PVC covering that is smooth inside for easy wire pulling, this Flexible Liquid Tight Electrical Conduit is perfect where the conditions of installation or operation require flexibility and protections from liquids, vapors, solids and the elements (it is cold, heat and sunlight resistant). Constructed of high-quality materials, it is sunlight, ozone, liquid and mildew resistant. It is lightweight and flexible, but it won’t collapse, crimp or leak around curves. It has a rigid PVC spiral which provides strength which is surrounded by a flexible PVC jacket for flexibility and water-resistance. UL and CUL approved. This conduit, when utilized with approved fittings, provides complete ground integrity. It is specifically designed for use for machinery, air conditioning, heating applications and outdoor lighting. It is used in industrial and commercial applications for conveyors, blowers, air conditioners, heaters, machine tooling and lubrication equipment, as well as for flexible connections for swimming pools, spas, hot tubs and pond and water garden motors and pumps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFR15)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (2172W)
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112025)
- HYDROMAXX 1"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100025F)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034025F)
- HYDROMAXX 1/2"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012100F)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1.25", PK5 (LTAF114005)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 3/4 In. (074-09-3563)
- Hydromaxx Cord Grips