Shop All PVC Tubing
Hydromaxx
1"x100Ft Flexible Corrugated Orange PVC Split Tubing Wire Loom
Mfr # OPVCS0100100
Zoro # G0573084
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydromaxx
- MFR # OPVCS0100100
- Zoro # G0573084
- UPC # 689211377455
- Country of Origin Mexico
- Category PVC Tubing
Description
Our corrugated PVC flexible split tubing is an upgrade to the standard polyethylene split tubing. Since it is constructed of PVC, it is softer than the polyethylene material, making it easier to work with, longer lasting and able to retain its shape longer than the standard PE material. Our corrugated tubing has corrugations on the exterior, but is smooth inside. Use our corrugated flexible split tubing to create a neat, finished appearance for any wiring system, including telephone, CATV, fiber optic and other cords and wires. Constructed of virgin polyethylene compounds, this split tubing is UV stable for outdoor applications, abrasion and stain resistant and provides a stable and durable platform for multiple cable or wire routing. It is available in sizes from 1/2 inch to 2 inch in pure black, safety yellow, safety orange colors and clear. Also referred to as split wire loom, loom tubing, split tubing, split wire loom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 1/2 in x 1/2 in Tube OD, Black, 10 PK (3106 62 00)
- DIXON AN Series Long Pipe Style Adapter Nipple, 2 in Nominal, MNPT x Weld End Style, Carbon Steel, Domesti (A712)
- LEGRIS Push-to-Connect Union Tee, 3/8 in Tube Size, Brass, Silver (3604 60 00)
- ZORO SELECT PVC Elbow, 90 Degrees, Low Heel Inlet, Hub, 3 in x 3 in x 2 in Pipe Size (1CNX8)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS112100)
- HYDROMAXX 3"x25Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS300025)
- HYDROMAXX 2"x25Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK200025)
- HYDROMAXX 1-1/2"x50Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK112050)
- HYDROMAXX 1-1/4"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK114100)
- HYDROMAXX 1"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK100100)
- HYDROMAXX 1/2"x50Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK012050)
- Hydromaxx PVC Tubing