Shop All Discharge & Suction Hoses
Hydromaxx
1.5"x300Ft High Pressure Red Lay Flat Discharge and Backwash Hose
Mfr # RLF112300
Zoro # G0575735
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydromaxx
- MFR # RLF112300
- Zoro # G0575735
- UPC # 689211375253
- Country of Origin Mexico
- Category Discharge & Suction Hoses
Description
Our 10 Bar High Pressure Lay Flat Discharge Hose, commonly referred to as high pressure lay flat hose, high pressure discharge hose, construction hose, trash pump hose, and high pressure flat hose is perfect for use with water, light chemicals and other industrial, agricultural, irrigation, quarry, mining and construction fluids. Manufactured with a continuous premium quality tensile strength polyester fiber circularly woven to provide reinforcement, it is one of the most durable high pressure lay flat hoses in the industry. Formulated with UV protectant, it is able to withstand outdoor conditions, and is ideally suited for use in general open-end water discharge applications requiring higher pressure. The PVC tube and the cover of the hose are extruded simultaneously to ensure maximum bonding and high quality. The hose is reinforced with spiral plies and longitudinal synthetic cords for strength, flexibility and burst resistance. This hose is very strong, yet relatively lightweight; it resists twisting and kinking; it does not absorb water and is mildew and ozone proof. It is resistant to grease, oil and many chemicals and acids. It easily rolls flat for convenient and compact storage and transportation. It can be coupled with aluminum, malleable or Gator Lock shank connectors or quick connects through a variety of methods, including standard hose clamps or crimp on connectors. It can be used in relay supply line, industrial and portable hydrant applications, but it is not meant for use as a fire hose or as a replacement for a fire hose. It is specifically designed for use in medium to higher pressure applications for the discharge of water and light chemicals and is easily transported and stored in its lay-flat, coiled position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 56 in. OC (BX53)
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (5JKW9)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3478)
- HYDROMAXX 6"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF600050)
- HYDROMAXX 2"x100Ft High Pressure Red Lay Flat Discharge Hose with Pin Lugs (RLF200100WC)
- HYDROMAXX 4"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF400300)
- HYDROMAXX 1"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF100050)
- HYDROMAXX 1.5"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112300)
- HYDROMAXX 6"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF600100)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CE-G)
- Hydromaxx Discharge & Suction Hoses