Hydromaxx

1.5"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose


product price: $122.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our 6 Bar, Standard Duty Lay Flat Discharge Hose, commonly referred to as lay flat hose, discharge hose, backwash hose, construction hose, pool discharge hose, pump hose, and flat hose is perfect for use with water, light chemicals and other industrial, agricultural, irrigation, mining and construction fluids. Manufactured with a continuous high tensile strength polyester fiber circularly woven to provide reinforcement, it is one of the most durable lay flat hoses in the industry and is designed as a standard duty hose in residential, industrial and construction applications. Formulated with UV protectant, it is able to withstand outdoor conditions, and is ideally suited for use in pool, spa and other general open-end water discharge applications, greenhouses, nurseries, agricultural use, farm use, construction use, oil and gas exploration and extraction use and for mining discharge. The PVC tube and the cover of the hose are extruded simultaneously to ensure maximum bonding and high quality. The hose is reinforced with spiral plies and longitudinal synthetic cords for strength, flexibility and burst resistance. This hose is very strong, yet relatively lightweight and it resists twisting and kinking. It is resistant to grease, oil and many chemicals and acids. It is constructed of materials that are strong, lightweight and non-water absorbing, providing a mildew-proof hose. It easily rolls flat for convenient and compact storage and transportation. It can be coupled with aluminum, malleable or Gator Lock shank connectors or quick connects through a variety of methods, including standard hose clamps or crimp on connectors. It is specifically designed for use in low to medium pressure applications for the discharge of water and light chemicals. It works well for agricultural, construction, marine, mining, pool, spa, irrigation, flood control and rental purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.