Shop All Polyurethane Tubing
Hydromaxx
1/4" IDx3/8" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing
Mfr # BTVT014100
Zoro # G0519629
product price: $23.49
/ea
$23.49
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
- Brand Hydromaxx
- MFR # BTVT014100
- Zoro # G0519629
- UPC # 814942016186
- Country of Origin Mexico
- Category Polyurethane Tubing
Description
Our Translucent Colored Vinyl Tubing exhibits many of the same qualities as our clear vinyl tubing. It is smooth, lightweight and flexible and is ideal for many applications for the transportation of liquids, gases and some light solids in many different industries. It is perfect for use in low pressure applications with low volumes, like aquarium hoses, drain hoses, bath and spa jets, dishwasher inlets and more. The translucent wall allows for easy inspection and flow visibility. This tubing has been formulated to meet applicable 3A and NSF criteria, is Shore A hardness and may be steam sterilized. Manufactured to have a smooth interior and exterior, our vinyl tubing prevents solid or sediment accumulation and is relatively impervious to bacterial action. It is lightweight, strong, yet very flexible and can easily stand up to situations requiring rough handling. It easily conforms to barbed fittings and connectors) and is clamped using hose, wire or ratcheting clamps. The smooth interior reduces friction, increasing your efficiency and lowering your overall operating cost. It also coils easily for storage and transport.
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
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (1100-GN2AE35-317AB)
- LEGEND VALVE 2" X 1" BLACK HEX BUSHING (350-628)
- PARKER Brass Countersunk Hex Head Plug, MNPT, 1/8" Pipe Size (219P-2)
- NIBCO 5/8" NOM C x 1/2" FNPT Copper Reducing Adapter (603R 5/8x1/2)
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT100100)
- HYDROMAXX 1" IDx1-1/4" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT100050)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT038100)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT014100)
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT100100)
- HYDROMAXX 1/2" IDx5/8" ODx100Ft Translucent Non-Toxic Red Vinyl Tubing (RTVT012100)
- PARKER Tubing, Black, 250 ft. L, 1/2" Outside Dia. (95FR-8-BLK-0250)
- Hydromaxx Polyurethane Tubing