Shop All Polyurethane Tubing
Hydromaxx
1/2" IDx5/8" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing
Mfr # CVT012050
Zoro # G0507169
original price:
$36.73
7% off
new price: $33.95
/ea
$33.95
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
- Brand Hydromaxx
- MFR # CVT012050
- Zoro # G0507169
- UPC # 814942010818
- Country of Origin Mexico
- Category Polyurethane Tubing
Description
Our Clear Vinyl Tubing, is sometimes referred to as “clear vinyl tubing”, “clear PVC tubing”, “clear plastic tubing” and “clear flexible tubing”, it is extremely clear, smooth, lightweight and flexible. Clear Vinyl Tubing is ideal for many applications for the transportation of liquids, gases and some light solids in many different industries. It is perfect for use in low pressure applications with low volumes, like aquarium hoses, drain hoses, bath and spa jets, dishwasher inlets and more. Our clear vinyl tubing has been formulated to meet applicable 3A and NSF criteria and is Shore A Hardness, is constructed of non-toxic compounds and may be steam sterilized. Manufactured to have a smooth interior and exterior, our vinyl tubing prevents solid or sediment accumulation and is relatively impervious to bacterial and pathogenic action. It is lightweight, strong, yet very flexible and can easily stand up to situations requiring rough handling while maintaining dimensional stability. Our clear vinyl tubing is easy enough for almost anyone to use. Trimming or cutting is simple; most sizes can be cut with scissors or heavy duty shears (it can also be cut with PVC pipe cutters) and is clamped using hose, wire or ratcheting clamps. It easily conforms to barbed fittings and connectors. The smooth interior reduces friction, increasing your efficiency and lowering your overall operating cost.
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
- ZORO SELECT 1-3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ2)
- DELTA Metal Lever, Handle Kit (RP63195RB)
- JONES STEPHENS PVC, Floor, Floor Sink Kit (S49063)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 90° Elbow, 1-1/2" (ZUSA-STF-QC-64)
- HYDROMAXX 1/2" IDx3/4" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT912050)
- HYDROMAXX 5/8" IDx3/4" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT058050)
- HYDROMAXX 3/4" IDx1" ODx100Ft Translucent Non-Toxic Red Vinyl Tubing (RTVT034100)
- HYDROMAXX 1/2" IDx3/4" OD x100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT912100)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT014100)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT038100)
- PARKER Tubing, Yellow, Overall 100 ft L (95U-2-031-YEL-0100)
- Hydromaxx Polyurethane Tubing