Shop All Discharge & Suction Hoses
Hydromaxx
1-1/2"x50Ft Flexible PVC Clear with White Helix Suction Hose
Mfr # CS112050
Zoro # G0559224
original price:
$148.32
5% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydromaxx
- MFR # CS112050
- Zoro # G0559224
- UPC # 814942016124
- Country of Origin Mexico
- Category Discharge & Suction Hoses
Description
Our Standard Clear Suction Hose has a white helix and is for use in general operations for the transfer of water, wash down, jetting, dewatering and irrigation. It is lightweight and flexible with a smooth, no-restricting PVC tube that provides durability and is abrasion resistant. The PVC cover is also weather, ozone and UV resistant. The clear and white hose is smooth both on the inside and the outside and works well for large volume transfer operations.. This hose is very strong, yet relatively lightweight; it resists twisting and kinking; it does not absorb water and is mildew and ozone proof. It can be coupled with aluminum, malleable or Gator Lock shank connectors or quick connects through a variety of methods, including standard hose clamps or crimp on connectors. Use it for suction, discharge or gravity flow of water, salt water and mild diluted acids in construction, agriculture, mining, rock dusting, wellpoint systems, septic systems or equipment rental
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1" (ASP-8)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0512B7C03, Pressure Line, 3 micron (ZX-V0512B7C03)
- SPRAYON Welders Anti-Spatter, Dry (SC0941000)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 3.3A (ATV320U04M2C)
- HYDROMAXX 6"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF600100)
- HYDROMAXX 3/4"x50Ft Flexible PVC Clear with White Helix Suction Hose (CS034050)
- HYDROMAXX 1-1/2"x25Ft Flexible PVC Green Suction Hose (GS112025)
- HYDROMAXX 6"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF600050)
- HYDROMAXX 3"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF300100)
- HYDROMAXX 1-1/2"x50Ft Flexible PVC Green Suction Hose (GS112050)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-3-25)
- Hydromaxx Discharge & Suction Hoses