Shop All Discharge & Suction Hoses
Hydromaxx
1-1/2"x25Ft Flexible PVC Green Suction Hose
Mfr # GS112025
Zoro # G0577135
original price:
$83.99
14% off
new price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydromaxx
- MFR # GS112025
- Zoro # G0577135
- UPC # 814942013802
- Country of Origin Mexico
- Category Discharge & Suction Hoses
Description
Our Standard Green Suction Hose is for use in general operations for the transfer of water, wash down, jetting, dewatering and irrigation. It is lightweight and flexible with a smooth, no-restricting PVC tube that provides durability and is abrasion resistant. The PVC cover is also weather, ozone and UV resistant. The hose is smooth both on the inside and the outside and works well for large volume transfer operations.. This hose is very strong, yet relatively lightweight; it resists twisting and kinking; it does not absorb water and is mildew and ozone proof. It can be coupled with aluminum, malleable or Gator Lock shank connectors or quick connects through a variety of methods, including standard hose clamps or crimp on connectors. Use it for suction, discharge or gravity flow of water, salt water and mild diluted acids in construction, agriculture, mining, rock dusting, wellpoint systems, septic systems or equipment rental.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Tapping Fluid, 16 oz., PK9 (TAPLT/PT)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 24 In L, CS (1 1/2 GKS-1045-24)
- ENERPAC Repair Kit (DA4836900K1)
- MAIN FILTER Hydraulic Filter, replaces ZINGA W0810HN, Pressure Line, 25 micron, Outside-In (MF0058766)
- HYDROMAXX 3"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF300100)
- HYDROMAXX 3"x25Ft Flexible PVC Clear with White Helix Suction Hose (CS300025)
- HYDROMAXX 2"x25Ft Flexible PVC Green Suction Hose (GS200025)
- HYDROMAXX 4"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF400300)
- HYDROMAXX 3/4"x50Ft Flexible PVC Clear with White Helix Suction Hose (CS034050)
- HYDROMAXX 3"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF300300)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI YL (PLY10025-300)
- Hydromaxx Air Hoses