Shop All Ducting & Venting
Hydrolevel
Fitting 1"X1"X3/4" C.I. Tee 160Psi, 1" W, 1" L, 3/4" H
Mfr # FOEM-2
Zoro # G3212601
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Height 3/4"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrolevel
- MFR # FOEM-2
- Zoro # G3212601
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 1" |
Height | 3/4" |
Length | 1" |
Details
Item | Fitting 1"X1"X3/4" C.I. Tee 160Psi |
Description
Fitting 1 In.X1 In.X3/4 In. C.I. Tee 160Psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 24x24x6 Standard Capacity Pleated Filter, MERV 8 (102-700-041)
- DAYTON Impeller, High Volume, CPVC (5608)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide (41-410)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (5-1625-13-2)
- NORDFAB Round Duct O-Ring, 14 in Duct Dia, Rubber, 14" W, 14" L (8010000992)
- ALMO 10-in. Round Galvanized Steel Vertical Transition Piece for Vent Hood (423)
- NORDFAB Round Reducer, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 14" L (8040025902)
- TOOLGRID TGB24x26x2 2pk Board (TGR86000)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 16 in W, 12 5/8 in L (BGF08)
- PLASTIC SUPPLY 90 Degree Elbow, 8 in Duct Dia, Type I PVC, 11-5/8" L (PVCEA08)
- GREENSEAM 90 Degree Elbow, 10 in Duct Dia, 26 ga, 13 in W, 14 in L, 13 in H, Galvanized Steel (GRAE1090GA26)
- Hydrolevel Ducting & Venting