Shop All Induced Draft Blowers
Hydrolevel
DraftinducerMotor, 115V 1Sp 1/45HP
Mfr # A100
Zoro # G3202932
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- HP 1/45
- Amps 1.21A
- Fits Brand Excel Comfort
- Replaces Excel Comfort 7058-0280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrolevel
- MFR # A100
- Zoro # G3202932
- UPC # 00818553020082
- Country of Origin United States
- Category Induced Draft Blowers
Details
Item | Draft Inducer |
Voltage | 115V |
HP | 1/45 |
Amps | 1.21A |
Fits Brand | Excel Comfort |
Replaces | Excel Comfort 7058-0280 |
Number of Speeds | 1 |
RPM | 2900 |
Bearings | Sleeve |
Motor Type | Shaded pole |
Description
DraftinducerMotor,115V 1Sp 1/45HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Fuse (23-197)
- AIR KING Roll About Fan Stand, 47 In. H, 24 In. L (9701)
- ALL-FILTERS 18 x 25 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (18251.POLY 6PK)
- SPORLAN Catch-All 1/2In Odf Solder Filter Drier Air Conditioner Parts And Accessory (C-084-S)
- PACKARD Draft Inducer, 115/230, Steel, 8 1/8 in H. (80270)
- GOODMAN B4833000S Inducer Vent Assembly, (B4833000S)
- FASCO Draft Inducer, 115, Plastic, 8 13/62 in H. (A136)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 6 7/16 in H. (DI-2)
- FASCO Draft Inducer, 230, Steel, 8 37/64 in H. (A148)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-300)
- PACKARD Draft Inducer, 115V, Metal, 6 in H. (66590)
- Hydrolevel Induced Draft Blowers