Shop All Plant & Tree Support
Hydrofarm
Trellis Netting 3.5" Mesh, woven, 5Ft. x
Mfr # HGN15S
Zoro # G3710227
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydrofarm
- MFR # HGN15S
- Zoro # G3710227
- UPC # 638104006989
- Country of Origin China
- Category Plant & Tree Support
Details
Item | Trellis Netting 3.5" Mesh,woven,5Ft. x |
Description
Trellis Netting 3.5 In. Mesh,woven,5Ft. x
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP ESP Snow Cruiser Plastic Toboggan 48 in. (1056/123)
- ILC Replacement for Ezgo / Cushman / Textron 629269g0103 (629269G0103 EZGO / CUSHMAN / TEXTRON)
- MIDWEST AIR TECHNOLOGIES 2WAY BULLET CAP 2-3/8"" (328567C)
- WESCO Dead Bolt Latch, Fits Door 1-1/4" To 1-1/2" Thick, Chrome, With 2 FIC Keys (43610-00-SP)
- HYDROFARM GROW!!T 4' Bamboo Stakes, Natural Color, 25 Pack (HGBB4)
- MIRACLE-GRO Mg Leaf Shine 8 Oz (100720)
- AMES Ames 7117021 Grass Whips for High Grass (7117021)
- STERLING Sterling Dryad Dynamic Cabling Polyester Rope 3/4 x 300' (DRYD34-300-NS)
- DEWITT Tree Stakes Kit, 32 in L, Hardwood (PSS)
- MASTER MARK EDGE TERR BRD BLK 4""X40' (94440)
- ACHLA DESIGNS Achla FT-21 FleurDeLis Topiary Trellis - Black Powdercoated (FT-21)
- Hydrofarm Plant & Tree Support