Shop All Portable Utility Fans
Hydrofarm
Active Air 16" Oscillating Pedestal Fan, 2,385 CFM, 1 Phase
Mfr # ACFP1016
Zoro # G002581948
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydrofarm
- MFR # ACFP1016
- Zoro # G002581948
- UPC # 638104021838
- Country of Origin United States
- Category Portable Utility Fans
Description
ACTIVE AIR ACFP1016 16" PEDESTAL FAN 3 SPEEDS 120V 2,385 CFM THE ACTIVE AIR 16" PEDESTAL FAN PROVIDES SUPERIOR AIR CIRCULATION WITH EXCELLENT DURABILITY. EACH UNIT HAS BEEN MANUFACTURED TO ENSURE SAFETY, RELIABILITY, AND EASE OF USE. ITS MOTOR IS REDESIGNED FOR STRONGER PERFORMANCE AND ARE BUILT FOR YEARS OF CONTINUOUS USE. IT COMES EQUIPPED WITH INDUSTRIAL STRENGTH ALUMINUM FAN BLADES AND OPERATES AT THREE SPEEDS WITH A SMOOTH SIDE-TO-SIDE OSCILLATION. THIS HEAVY DUTY PEDESTAL FAN IS ADJUSTABLE IN HEIGHT AND UTILIZES A STRONG HEAVY BASE FOR STABILITY. IT IS TOUGH AND WILL EASILY HANDLE EVEN THE HARSHEST GROW ROOM ENVIRONMENTS. FEATURES:
- STRONG MOTOR FOR CONTINUOUS 24/7 USE HIGH RPMS DURABLE AND RELIABLE THREE SPEEDS SIDE-TO-SIDE OSCILLATION STRONG ALUMINUM BLADES 120V/60HZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Copperwell, 1/2", 3" Insertion (121371A)
- HONEYWELL HOME Replacement Kit, For Use With V8043 (272742A)
- SIEMENS Hi Temperature Diaphragm, PK5 (333-071)
- AIRJET Airjet 6SU Termination Cap - 6 in. (6SU)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NT9)
- K TOOL INTL 30" Wall Mount Industrial Fan (SFWI-750S)
- MILWAUKEE TOOL M12 XC Battery 2PK + M12 Mounting Fan (48-11-2412, 0820-20)
- WESTPOINTE FS45-9L 18 in. Oscillating Misting Stand Fan (191716)
- PERFECT AIRE BOX FAN ELECTRIC WH 20in. H (1PAFBX20)
- XPOWER 1/3 HP, 1050 CFM, 2.8 Amps, 2 Positions, 3 Speeds Low Profile Air Mover with Power Outlets for Daisy Chain (PL-700A-Red)
- TEMPEST PPV Fan Blower, SS, Elec., 16in (910-1200)
- Hydrofarm Portable Utility Fans