Shop All Landscape Fabric & Fertilizers
Hydrodynamics
Clonex 100524686 Gel, White
Mfr # GL61100524686
Zoro # G505979129
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material organic and natural ingredients
- Color White
- Height 8
- Length 10
- Fabric Weight 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydrodynamics
- MFR # GL61100524686
- Zoro # G505979129
- UPC # 659627002043
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 8 |
Length | 10 |
Width | 10 |
Details
Item | Clonex 100524686 Hydrodynamics Gel, White |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 0.06 |
Description
* Allows Plant Growers And Gardeners To Reproduce Faithful Copies Of A Source Plant
* Country Of Origin: United States
* No Assembly Required
* Brand Name: Clonex
* Country Of Origin: United States
* No Assembly Required
* Brand Name: Clonex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD DIRECTIONS Good Directions Flying Pig Garden Weathervane, Polished Copper w/Roof Mount (8840PR)
- NUVO IRON PRO GATE FRAME FOR A 47 in WIDE OPENING WITH REMOVABLE ARCH (PRO8)
- CHAMPION SPORTS Triple Flag Football Set, Youth Size, Blue, 25" - 31", PK12 (TFFYBL)
- KOHLER Fuel Filter (24 050 13-S)
- PATIOPLUS 20 qt. Acid Plant Soil (PA3858837)
- ESPOMA PERLITE SOIL AMENDMENT (PR8)
- DOMINATOR XL POLYMERIC SAND Midnight Black (DPSXL40MB)
- ESPOMA COMPANY 8Lb Plant Tone (PT8)
- ROSS ROOT FEEDER REFILLS 36PK (14666)
- MIRACLE-GRO Food Plant Refill Btl 4-16Oz (1004325)
- PATIOPLUS 4 ft.x250 ft. Burlap Bulk 5.5oz (PA622782)
- Hydrodynamics Landscape Fabric & Fertilizers