Shop All Toilet Repair Parts
Hydroclean
Water-saving toilet fill valve
Mfr # HC660
Zoro # G3390685
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Acetal, Polypropylene, PVC, Rubber, Stainless Steel
- Type Anti-Siphon
- Size 10 1/2 in x 3 in
- Material of Construction Acetal, Polypropylene, Rubber, Stainless Steel, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydroclean
- MFR # HC660
- Zoro # G3390685
- UPC # 188670000015
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 10 1/2 in x 3 in |
Manufacturers Warranty Length | 5 Year |
Details
Fits Brand | Universal Fit |
Material | Acetal, Polypropylene, PVC, Rubber, Stainless Steel |
Type | Anti-Siphon |
Material of Construction | Acetal, Polypropylene, Rubber, Stainless Steel, PVC |
Color/Finish | Blue/Gray |
Standards | IAPMO, ASSE, And CSA |
For Use With | Most Toilet Tanks |
Includes | Cleaning Tube |
Item | Anti-Siphon Fill Valve |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Anti-Siphon Fill Valve |
Description
Anti-Siphon Fill Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331014407)
- BLANCO Blanco Decorative Metal Disposal Flange - Anthracite (240333)
- TECHNIFIT Fitting, PTC, Swivel Male "Y", 12mm x 1/2" Male BSPT (R) (PWT12-04)
- BRASSTECH P Trap Kit in Polished Nickel (3013/15)
- HYDROCLEAN Water-saving toilet fill valve (HC550)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Eljer (68-7702)
- KORKY FLUSH HANDLE UNIV CHRM (6055BP)
- SHOWERSCAPE Complement 30" X 3/8" Diameter Flat Closet Supply, Brass (CF38307)
- KOHLER Trip Lever (9379-2MB)
- JONES STEPHENS Mini Transfer Pump Kit (P13610)
- KOHLER Refill Tube (1248133)
- Hydroclean Toilet Repair Parts