Shop All Fireplace Mantels
Hydro Quip
Hydro-Quip 26-0071 2 x 15 in. 5.5KW 230V Heater Assembly with 2 x 2 in. Tailpiecies
Mfr # 26-0071
Zoro # G304159753
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydro Quip
- MFR # 26-0071
- Zoro # G304159753
- Country of Origin China
- Category Fireplace Mantels
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Heater assembly with tailpieces
- Wattage: 5.5KW
- Volt: 230V
- Tailpiece Size: 2 x 2 in.
- Size: 2 x 15 in.
- Weight: 2.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Finned Strip Heater, 12 In. L, 1200 Deg F (OSF1512-9008)
- 3M CUNO Ice Mach Filter Crtridge Hf40-S (56133-05)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 2D, Pleated, MERV 8 (B2308756)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4 Valve, 4 Hoses, Vacuum Port Size 3/8 in (49967)
- PEARL MANTELS Pearl Mantels 492-60-WEATHER 60 in. Acacia Shelf or Mantel Shelf with Weathered Gray & Natural Distressing (492-60-WEATHER)
- PEARL MANTELS 48 In. The Crestwood Shelf Or Mantel Shelf - Medium Density Fiberboard, Black Paint (618-48B)
- PEARL MANTELS Pearl Mantels 492-72-00 72 in. Acacia Shelf or Mantel Shelf with Natural & Distressing (492-72-00)
- EKENA MILLWORK 11 7/8"W x 12 3/4"D x 41 3/4"H Queenstown Surround (SUR42X12X13QU)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4in. H x 6in. D x 48in. L (4648b)
- PEARL MANTELS Pearl Mantels 610-60B Henry Mantel Shelf MDF in Black (610-60B)
- EKENA MILLWORK 6 1/2"W x 8 1/8"D x 27 3/8"H Marseille Surround (SUR27X06X08MA)
- Hydro Quip Fireplaces & Stove Heaters