Hydro Quip

Hydro-quip 10-0102-K E5 Laing Pump with 4 ft. Cord


product price: $227.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Direct replacement for watkins hot spring, caldera, and tiger river pumps
  • Magnetic drive primes pump with slow startup
  • Thermal cut-out prevents pump from running dry and overheating
  • In the event of thermal cut-out, power off pump and restart after ten secon
Specifications
  • Cord Length: 4'
  • Barb: 3/4"
  • Voltage: 120/240V
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.