Shop All Hydraulic Cylinder Parts
Hydro-Line - After Market Parts
Hydraulic Cylinder Repair Kit- RG-660BRZ-2.500Rx3.437Bx1.844HT
Mfr # B-650-29424-20
Zoro # G512042045
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 3.437"
- Bore Dia. (In.) 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydro-Line - After Market Parts
- MFR # B-650-29424-20
- Zoro # G512042045
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 3.437" |
Bore Dia. (In.) | 2-1/2" |
Description
HN5-B-650-29424-20, RG-660BRZ-2.500Rx3.437Bx1.844HT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Sealed, 1.2500 In. Bore (R20LL/2AS)
- DIXON ARO Fem Plug Steel, NPT, 1/4" (DCP38)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type PK4 (L0707-057)
- RULAND Shaft Collar, Clamp, 1Pc, 18mm, Steel (MCL-18-F)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Rod Kit (N5-681-20)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Piston Kit (N25-512-05)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 4 Tube End Seal (HS-C255-08)
- BAILEY HYDRAULICS Clevis Rod 1 1/4-12 1P Complete With Pins Clips Nut & Bolt (276051)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2 FKM PK (PK2002MA05)
- CHIEF Tierod Seal Kit 3.5 Bore, 1.25 Rod Diameter, 2500 PSI, 203004 (203004)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- Hydro-Line - After Market Parts Parts & Accessories