Shop All Hydraulic Cylinder Parts
Hydro-Line - After Market Parts
Hydraulic Cylinder Repair Kit- RG-660BRZ-2.500Rx3.437Bx1.844HT
Mfr # B-650-20-NH
Zoro # G012042019
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 3.437"
- Bore Dia. (In.) 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydro-Line - After Market Parts
- MFR # B-650-20-NH
- Zoro # G012042019
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 3.437" |
Bore Dia. (In.) | 2-1/2" |
Description
HN5-B-650-20-NH,RG-660BRZ-2.500Rx3.437Bx1.844HT,VARIOUS KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REG 1/4, REVERSE FLOW (R75-2E)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- SMC Inline Solid 2 Wire Direct, Horiz, L 3m (D-Y59BL)
- INGERSOLL-RAND Pressure Switch (32147738)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Piston Kit (N25-512-05)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 4 Tube End Seal (HS-C255-08)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Rod Kit (N5-681-20)
- BAILEY HYDRAULICS Wp Seal Kit 2.0 Bore, 1.25 Rod Diameter, 286351 (286351)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- BAILEY HYDRAULICS Seal Kit Cylinders 4 Bore, 2 Rod Diameter, 3000 PSI, 204018 (204018)
- UNIVERSAL Hydrlc Adptr 1/2X1/2X1/2 (39036016)
- Hydro-Line - After Market Parts Hydraulic Cylinder Parts