No Product Image Available

Hydro-Line - After Market Parts

Hydraulic Cylinder Repair Kit- .420x.072


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bore Dia. (In.) 0.42"
  • Shank Dia. (In.) 0.565"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Dia. (In.) 0.42"
Shank Dia. (In.) 0.565"

Description

HS-C408-3,.420x.072,INDUSTRIAL EQUIPMENT PARTS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.