Shop All Hydraulic Cylinder Parts
Hydro-Line - After Market Parts
Hydraulic Cylinder Repair Kit- .204x.072
Mfr # HS-C408-1
Zoro # G912042492
product price: $4.05
/ea
Sold in multiples of 2 for $8.10
$8.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 0.35"
- Bore Dia. (In.) 0.204"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydro-Line - After Market Parts
- MFR # HS-C408-1
- Zoro # G912042492
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 0.35" |
Bore Dia. (In.) | 0.204" |
Description
HS-C408-1,.204x.072,INDUSTRIAL EQUIPMENT PARTS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- LUBESITE Chain Oiler, Cam Lock, Flat Brush, 4 oz. (FB-4 CAM)
- POWERDRIVE GearbeltPulley, XL, 18 Grooves (18XLB037-6FA)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-1/2-11-1/2, Straight (2083-24-24S)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 4 Tube End Seal (HS-C255-08)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Rod Kit (N5-681-20)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Piston Kit (N25-512-05)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- UNIVERSAL Hydrlc Adptr 1/2X1/2X1/2 (39036016)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- Hydro-Line - After Market Parts Hydraulic Cylinder Parts