Shop All Electric Polishers And Buffers
Hydro-Handle
Profile Wheel, Stainless Steel, 4 in.
Mfr # 38RPW
Zoro # G7482377
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Works With Angle Grinder, Polisher
- Dia. (In.) 4 in
- Application For Create Rounded Bullnose Profile on Granite, Marble Edges, Gemstones, Rock Materials
- Type 40 Grit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydro-Handle
- MFR # 38RPW
- Zoro # G7482377
- UPC # 645710101687
- Country of Origin China
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 4 in |
Details
Item | Profile Wheel |
Material | Stainless Steel |
Works With | Angle Grinder, Polisher |
Application | For Create Rounded Bullnose Profile on Granite, Marble Edges, Gemstones, Rock Materials |
Type | 40 Grit |
Accessory Type | Profile Wheel |
Description
Profile Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN563.2-80-3/8X16-SW T-Handle Aluminum (563.2-80-3/8X16-SW)
- PROTO Punch and Cold Chisel Holder, Length 8 in, Diameter 1 in (J2108)
- HUSQVARNA Wet Coring Bit, 6 In, 14 In D, 1 1/4-7 (Banner-6)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR28)
- HYDRO-HANDLE Polishing Pad Set, Resin, 3 in. (Z3SET)
- MAKITA Polisher, Brushless, Cordless, 40V (GVP01Z)
- DAYTON Bench Top Buffer, Steel, 10 in., 1 HP (48WE54)
- FLEX NORTH AMERICA Wet Polisher, 7.4 Amps, 13 ft. Cord (LW 1503 A)
- PERFORMANCE TOOL 10 Orbit BuffPolisher (W50054)
- DAYTON Bench Top Buffer, Steel, 8 in., 3/4 HP (48WE53)
- MILWAUKEE TOOL Orbital Polisher, Speed Settings Variable, 18 V, Includes Battery (2684-20,48-11-1865)
- Hydro-Handle Finishing Tools