Shop All Drill Bit Sets
Hydro-Handle
Drill Bit Set, Polished, 0.314 in.
Mfr # HHBSKIT
Zoro # G7576974
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Diamond
- Finish - Machining Bright (Uncoated)
- Shank Shape 3-Flat
- Drill Bit Size 1/4 in, 5/16 in, 3/8 in, 1/2 in
- Shank Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydro-Handle
- MFR # HHBSKIT
- Zoro # G7576974
- UPC # 645710100079
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Size | 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Shank Dia. | 5/16 in |
Drill Bit Sizes Included | 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Overall Length | 2 1/4 in |
Smallest Drill Bit Size | 1/4 in |
Largest Drill Bit Size | 1/2 in |
Shank Diameter | 5/16 in |
Details
Material - Machining | Diamond |
Finish - Machining | Bright (Uncoated) |
Shank Shape | 3-Flat |
Application | For Drilling In Glass, Tile, Mirrors or Ceramics |
Number of Pieces | 4 |
Drill Bit Material | Electroplated Diamond |
Item | Glass, Tile and Porcelain Drill Bit Set |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Primary Material Application | Ceramic, Glass, Mirror, Porcelain |
Number of Drill Bits | 4 |
Shank Type - Machining | Straight with Three Flats |
Decimal Equivalent | 0.25, 0.3125, 0.375, 0.5 |
Description
Glass, Tile and Porcelain Drill Bit Set, Ceramic, Glass, Mirror, Porcelain, Number of Drill Bits 4, Bright (Uncoated), Smallest Drill Bit Size 1/4 in, Largest Drill Bit Size 1/2 in, Shank Diameter 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 8x3 Mini Trowel (G06945)
- BAHCO Bahco Double Edged Blade, 2" (BAH442)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1660" (953HS19SS)
- BON TOOL Bon 21-368 Mortar Pan, Steel, 29" X 21.5" X 6.25" (21-368)
- HYDRO-HANDLE Drill Bit Set, Polished, 0.314 in. (HHBLKIT)
- CLE-LINE 11PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1878 Black & Gold HSS 1mm-6mmx.5mm (C74058)
- MILWAUKEE TOOL 5 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit Set (48-20-8898)
- MILWAUKEE TOOL 3 Pc. Metric Step Bit Set (48-89-9399)
- IRWIN 5 Piece Multi Material Drill Bits (4935078)
- ZORO SELECT Annular Cutter Set, M2 HSS, 2 In D, 11 Pc (4THF7)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #61-#80 (57715)
- Hydro-Handle Drill Bit Sets