Shop All Hex Keys
Hydro Handle
Allen Wrench for 2.5m
Mfr # HHALLENW
Zoro # G204398597
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydro Handle
- MFR # HHALLENW
- Zoro # G204398597
- UPC # 645710000430
- Country of Origin China
- Category Hex Keys
Details
Handle Color | Silver |
Description
Hyrdo Handle HHALLENW Allen Wrench for Hydro Handle 2.5m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Car Length Reamer w/Straight Shank (C24003)
- PROTO 1/2 in Drive, 1-31/64" 12 pt SAE Socket, 12 Points (J5414B)
- DEWALT 3 Pc. Countersink Set (#6, #8, #10) (DW2535)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1170205)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 4 1/2 in Long, 15/16 in Short, 10 PK (15212)
- EKLIND HEX KEY PWR TBALL 4MM 9"" (64840)
- DYNAMIC Tools 2.5mm Loop Handle Hex Key, 9" Long (D043302)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/32" Tip Size, 5 15/32 in Long, 3/8 in Short (19210)
- BETA Wrench w/High Torque Handle, 6mm (000960941)
- TEKTON 3/16 Inch Short Arm Ball End Hex L-Key (KLX77188)
- VEGA Hex and Hex Ball, T-Handle, 7/64 x 4 in (LTB7644)
- Hydro Handle Hex Keys