Shop All Glass & Ceramic Drill Bits
Hydro Handle
3/8 Inch Electroplated Diamond Bit 8 mm Shank
Mfr # HH38BIT
Zoro # G704398578
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hydro Handle
- MFR # HH38BIT
- Zoro # G704398578
- UPC # 645710005411
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Details
Color | Silver |
Description
HYDRO-HANDLE diamond drill bits are recommended for precise drilling of tile, glass, stained glass, granite, marble, onyx, quartz and other hard materials including precious and semi precious material such as garnet, amethyst, aquamarine, emerald and tanzanite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/4" Threaded Steel Hawg Cutter (49-57-2250)
- DORIAN Knurling Tool, Internal, 10 In OAL (IKT-125-4)
- KIPP Adjustable Handle Size: 2, M08X45, Plastic, Orange RAL 2004, Comp: Steel (K0269.2082X45)
- STARRETT Combination Set (9-24-4R)
- HYDRO HANDLE 7/8 Inch Electroplated Diamond Bit 8 mm Shank (HH78BIT)
- HYDRO HANDLE 1/2 Inch Electroplated Diamond Bit 8 mm Shank (HH12BIT)
- HYDRO HANDLE 3/16 Inch Electroplated Diamond Bit 8 mm Shank (HH316BIT)
- HYDRO HANDLE 1 Inch Electroplated Diamond Bit 8 mm Shank (HH1BIT)
- HYDRO HANDLE 1/4 Inch Vacuum brazed Bit 8 mm Shank (HH14BIT)
- HYDRO HANDLE 2-1/4 Inch Electroplated Diamond Bit 8 mm Shank (HH214BIT)
- DRILLCO 1/8 GLASS & TILE BIT - 1840 (184F108)
- Hydro Handle Glass & Ceramic Drill Bits