Shop All Marine & Boat Lighting
Hydro Glow
Sf100G 100W 120Vac Underwater Dock Light Green
Mfr # SF100G
Zoro # G5067213
Free Shipping & Returns
$451.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hydro Glow
- MFR # SF100G
- Zoro # G5067213
- UPC # 814347001008
- Country of Origin United States
- Category Marine & Boat Lighting
Description
SF100G 100W/120VVAC Underwater Dock Light - Green Anchored To Bottom. Hydro Glow Fishing Lights manufactures high quality, energy efficient, water proof lights for both above the water and underwater applications. Hydro Glow Fishing Lights utilize high output LEDs for great fish attracting capability. The fish attracting capability of our high output LED dock lights will enhance fishing, and just watching fish, right off your dock for the entire family. Factors such as water depth, clarity, boat traffic, and the desired appearance of the illuminated area should be considered when choosing the best suited dock light., The SeaFloor Series of underwater lights are our "anchored to the bottom" style lights. This means the light fixture floats so a weight is required to hold the light in the desired location and depth. The SF100G comes with a 50 foot cord, a 120v to 24v power supply to provide safe current to the light and an array of high output, green LEDs for maximum output and energy efficiency. The SF100G underwater light is designed to be deployed so the light fixture is floating about 3 feet below the surface. Because there are no special transformers, ballasts and other parts, there is no need for an electrician. Simply attach a small weight (about 2 pounds) on the cord, drop it in the water and plug it up. Installation takes about 5 minutes. As with all our dock lights, we recommend turning off any other white lights on the dock. You will be amazed at the amount of fish you will see with the SF100G. Safe low voltage current, very bright and energy efficient best describes theh SF100G, a truely green product..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILLIPS Nose Box, Wire Management System, Trailer, 3.5 In. 1-Cavity Sta-Dry W/ Gasket (16-775)
- AGS Brass Compression Connector, 1/8 Tube, Male (1/8-27 NPT), 1/bag (CF-10B)
- A & I PRODUCTS Hub w/brgs & hdwr 6" x6" x8" (A-SP19116)
- GO RHINO 234 Inside Diameter 4 Outside Diameter Black Chrome Stainless Steel Round Angle Cut (GRT234410BC)
- HYDRO GLOW Dm260G 40W 120Vac Dock Mounted Fish Light Green (DM260G)
- ILC Replacement for Waldmann Hgw-70-24v replacement light bulb lamp (HGW-70-24V WALDMANN)
- SEACHOICE Led 7 Degree Bend Trailer Light Bar (52501)
- SEACHOICE Chartlight/Cigarette Lighter 12V, Stainless Steel (15101)
- SEALITE Marine Navigational Warning Led Light Fixture (SL-60)
- SEACHOICE Water Dragon LED Underwater Light, White, 5500 Lumens, 12 LEDs (3611)
- ATTWOOD MARINE LightArmor LED Deck Mount Side Light; Stainless; Starboard Side (NV2012SSG-7)
- Hydro Glow Marine & Boat Lighting